- Straight Edge, Serrated Blade Type
description
- The MILWAUKEE® Duct Knife is designed for optimal edge retention and durability. The stainless steel blade is engineered to stay sharper up to 5X longer when cutting flexible ducts and insulation. The double edge blade allows for a wide range of applications. A full metal tang provides durability for tough cuts. Includes a durable sheath with a belt clip for easy carry and storage.
features
- Stays sharper longer
- Full metal tang for tough cuts
- Durable sheath with belt clip
- Stainless steel blade
- Tether ready lanyard hole
- Double-Edged Blade
- For use in flex duct and insulation
- Cryogenically hardened
- Limited lifetime warranty
| Knife/Blade/Scraper Type | Duct Knife |
| Blade Material | Stainless Steel |
| Recommended Safety Equipment | Safety Glasses, Cut Protection Gloves |
| Handle Material | Polypropylene |
| Included | (1) Duct Knife, (1) Sheath |
| Blade Length | 5.5 in |
| Handle Length | 5.04 in |
| Retractable Blade | No |
| No. of Blades | 1 |
| Blade Thickness | 0.125 in |
| Overall Length | 10.71 in |
| Sharpenable | Yes |
| Color/Finish | Gray, Red |
| Blade Type | Straight Edge, Serrated |
| Handle Type | Straight |
| Weight | 0.54 LB |
| EAN or UPC | 45242786237 |

