- 18MM SNAP KNIFE METAL LOCK
description
- The Milwaukee® 18mm snap-off knife has a new to world all metal lock designed for maximum durability that will hold up to jobsite conditions up to 10x longer. The lock comes with a speed thread that allows for 2x faster blade adjustments. This snap-off knife comes with a 8-point, detail-cut, micro Carbide blade and will last up to 2x longer, and up to 50% sharper. The overmolded handle offers a slip resistant grip and is acetone resistant and is backed by Milwaukee's Limited Lifetime Warranty.
features
- Metal lock: up to 4x longer life
- Speed thread: 2x faster blade adjustment
- Microcarbide blade: up to 2x longer blade life
- Detail cut blade: up to 50% sharper
- Overmolded handle
- Acetone Resistant
- 8 point blade
| Weight | 0.23 LB |
| EAN or UPC | 45242296798 |

