- 9-in-1 Square Drive Multi-bit Driver
description
- Milwaukee 9IN1 multi-bit drivers feature 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee 9-in-1 multi-bit drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- Power groove bits for power tool compatibility and jobsite versatility
- Wrench ready: hex shanks for additional leverage
- Precision machined bit tips: durable tips for secure fitments
- Chrome plated bits
- Magnetic bit retention delivers consistent driving performance
- Limited Lifetime Warranty
| Shank Length | 3.5 in |
| Case Included | No |
| Ratcheting | No |
| Drive Design | Hex |
| Tip Size | #1, #2, #3 |
| Screwdriver Shank | Wrench Ready Hex |
| Handle Length | 3.5 in |
| No. of Pieces | 10 |
| Handle Color | Red/Black |
| Tips Included | Yes |
| Handle Type | Barrel Grip |
| Length | 9 in |
| Shank Finish | Chrome |
| Drive Type | 1/4 in |
| Handle Material | Plastic |
| Weight | 0.635 LB |
| EAN or UPC | 45242534555 |

