- 4PC INS SCRWDRVER SET WITHSQDR
description
- Milwaukee® 1000V insulated screwdrivers are the only UL® classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee insulated screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- UL® classified - tested and certified to insulated tool standards: IEC 60900:2012
- ASTM F1505-10
- NFPA 70E
- 1000V insulated protection offers uncompromising safety
- Meets OSHA insulated tool standard
- VDE & GS certified
- Dual layer insulation offers visual wear indication for tool replacement
- Flame retardant & impact resistant handle and shank
- Lanyard holes prevent tool drops and protect insulation from damage
- Visible ID markings allows for quick tool identification on jobsite
- Includes extra capacity tool pouch
| Handle Length | 5 in |
| Length | 12 in |
| Kit | Yes |
| Electrical Accessory Type | Tool |
| Drive Size | 1/4 in SL, 3/8 in SL, #1 SQ, #2 SQ |
| Ratcheting | No |
| Warranty | Limited Lifetime |
| Color | Red/Black |
| Standard | ASTM F1505-01, IEC 60900, NFPA 70E |
| Material | Steel |
| Handle Style | Straight |
| Handle Material | Polycarbonate |
| Drive Design | Combination |
| Size | 12 in |
| Weight | 1.83 LB |
| EAN or UPC | 45242315444 |

