- 9-in-1 Square Drive Ratcheting Multi-bit Driver
description
- Milwaukee 9IN1 ratcheting multi-bit drivers feature 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. The all metal high torque ratchet allows for 2X faster driving without sacrificing control. Milwaukee 9IN1 multi-bit drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- All metal ratchet: durable high torque ratchet for 2x driving speed and maximum control
- Power groove bits for power tool compatibility and jobsite versatility
- Wrench ready: hex shanks for additional leverage
- Precision machined bit tips: durable tips for secure fitments
- Chrome plated bits
- Magnetic bit retention delivers consistent driving performance
- Limited Lifetime Warranty
| Handle Length | 3.5 in |
| Screwdriver Shank | Wrench Ready Hex |
| Handle Material | Plastic |
| Shank Length | 3.5 in |
| Shank Finish | Chrome |
| Handle Type | Barrel Grip |
| No. of Pieces | 10 |
| Handle Color | Red/Black |
| Length | 9 in |
| Drive Type | 1/4 in |
| Tip Size | #1, #2, #3 |
| Ratcheting | Yes |
| Case Included | No |
| Included | (1) 9IN1 Square Drive Ratcheting Multi Bit Driver (48-22-2322) |
| Tips Included | Yes |
| Drive Design | Hex |
| Weight | 0.79 LB |
| EAN or UPC | 45242534609 |

