- 8-in-1 Compact Ratcheting Multi-bit Driver
description
- The Milwaukee compact 8IN1 ratchet multi-bit driver delivers versatile performance in a compact design. The all metal high torque ratchet allows for 2X faster driving without sacrificing control. Its interchangeable power groove bits are power tool compatible for maximum jobsite versatility. Chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee compact 8IN1 multi-bit drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- All metal ratchet: durable high torque ratchet for 2x driving speed and maximum control
- Power groove bits for power tool compatibility and jobsite versatility
- Wrench ready: hex shanks for additional leverage
- Precision machined bit tips: durable tips for secure fitments
- Chrome plated bits
- Magnetic bit retention delivers consistent driving performance
- Limited Lifetime Warranty
| Handle Material | Plastic |
| Handle Color | Red/Black |
| Handle Length | 2 in |
| Drive Design | Hex |
| Screwdriver Shank | Wrench Ready Hex |
| No. of Pieces | 9 |
| Shank Finish | Chrome |
| Length | 4.55 in |
| Drive Type | 1/4 in |
| Shank Length | 1.5 in |
| Case Included | No |
| Handle Type | Barrel Grip |
| Ratcheting | Yes |
| Tip Size | #1,#2 |
| Tips Included | Yes |
| Weight | 0.39 LB |
| EAN or UPC | 45242534531 |

