Skip to content Skip to navigation menu
Magnetic Nut Driver Set

48-22-2548

Magnetic Nut Driver Set
Item #120420920
  • 7pc Metric HOLLOWCORE™ Magnetic Nut Driver Set
Magnetic Nut Driver Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7pc Metric HOLLOWCORE™ Magnetic Nut Driver Set

description

  • The MILWAUKEE® 7PC Metric HollowCore™ Magnetic Nut Driver set includes 5mm, 5.5mm, 6mm, 7mm, 8mm,10mm, and 13mm sizes. These nut drivers feature a HOLLOWCORE™ Shaft, which delivers unlimited depth in threaded rod and long bolt applications. The color-coded markings allow for easy size identification and the wrench-ready steel shanks provide additional leverage for tougher applications. Milwaukee® HOLLOWCORE™ Nut Drivers are backed by Milwaukee's Limited Lifetime Warranty.

features

  • HOLLOWCORE™ Shaft for Maximum Versatility
  • Easy Identification Color Coded Marking
  • Wrench-Ready Shaft
  • Sizes Included:5mm, 5.5mm, 6mm, 7mm, 8mm,10mm, and 13mm
  • Magnetic Drivers - Secure fitment in fastening applications
  • Chrome Plated for Rust Protection
  • Hollow shaft for multi-length threaded rod applications
  • Removes rusted and stripped bolts
  • Forged steel shanks provide longer life and more durability
  • Comfortable Tri-Lobe Handle
  • Limited lifetime warranty
Weight 1.72 LB
EAN or UPC 45242670895
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison