- TRAPSNAKE URINAL AUGER CASE
description
- Contain the mess with TRAPSNAKE™ auger cases, compatible with Milwaukee® TRAPSNAKE™ augers and other brand toilet and urinal augers. Constructed with 1680D ballistic material, both auger cases maximize durability, and can be easily wiped down. Transport the case using the two carry handles, and store with the integrated hang hook. All cases have two vent holes, allowing the auger to dry between jobs. Two models available: 48-22-2576 TRAPSNAKE™ toilet auger case, and 48-22-2577 TRAPSNAKE™ urinal auger case.
features
- Compatible with TRAPSNAKE™ urinal augers and other brand urinal augers
- Contain the mess
- Carry handles: yes, 2
- Hang hook: yes
- Vent holes: yes, 2
- Material: 1680D ballistic material
- Compatibility: Milwaukee® TRAPSNAKE™ urinal augers and other professional brand urinal augers
| Height | 8.75 in |
| Length | 27.25 in |
| Material | 1680D Ballistic Material |
| Shoulder Strap Included | No |
| Width | 2 in |
| Accessory Type | Case |
| Weight | 0.99 LB |
| EAN or UPC | 45242535309 |

