- 4PC PRECISION SCREWDRIVER SET
description
- Milwaukee® Precision screwdrivers feature an all-metal core for up to 4X strength. Precision machined tips provide secure fitments and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection.
features
- All metal cores: up to 4X stronger
- Precision machined driving tips
- Longer shanks for improved visibility and extended reach
- 360-degree rotating back caps
- Color coded markings for easy identification
- Chrome plated shanks increase tool life by reducing corrosion
- Limited Lifetime Warranty
| Tip Size | #1 PH, 1/16" SL, 3/32" SL, 1/8" SL |
| Handle Material | Plastic |
| Color | Red, Black |
| Tool Material Composition | Chrome Plated Steel, Plastic |
| Case Included | No |
| Cabinet Tip | No |
| Handle Type | Straight |
| Drive Design | Combination |
| No. of Pieces | 4 |
| Finish | Chrome Plated |
| Weight | 0.3 LB |
| EAN or UPC | 45242338092 |

