- 6PC PRECISION SCREWDRIVER SET
description
- Milwaukee precision screwdrivers feature an all-metal core for up to 4X strength. Precision machined tips provide secure fitments and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tools on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection.
features
- All metal cores: up to 4X stronger
- Precision machined driving tips
- Longer shanks for improved visibility and extended reach
- Chrome plated shanks increase tool life by reducing corrosion
- 360-degree rotating back caps
- Color coded markings for easy identification
- Durable case with robust zipper
| Handle Material | Plastic |
| Case Included | Yes |
| Cabinet Tip | No |
| No. of Pieces | 6 |
| Finish | Chrome |
| Tip Size | SL 5/32 In., SL 1/8 In., PH #0, SL 3/32 In., SDS 1/16 In., PH #00 |
| Handle Type | Rubber Overmold |
| Included | (6) Precision Screwdrivers - SL 5/32 in, SL 1/8 in, PH #0, SL 3/32 in, SL 1/16 in, PH #00, (1) Heavy Duty Case |
| Color | Red/Black |
| Drive Design | Combination |
| Weight | 0.733 LB |
| EAN or UPC | 45242338108 |

