- 6PC PRECISION TORX SCREWDRIVER SET
description
- Milwaukee precision screwdrivers feature and all-metal core for up to 4X strength. Precision machined tips provide secure fitments and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tools on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection.
features
- All metal cores: up to 4X stronger
- Precision machined driving tips
- Longer shanks for improved visibility and extended reach
- Chrome plated shanks increase tool life by reducing corrosion
- 360-degree rotating back caps
- Color coded markings for easy identification
- Durable case with robust zipper
| Handle Material | Plastic |
| Included | (6) Precision Screwdrivers: T15, T10, T9, T8, T7, T6, 1, (1) Heavy Duty Case |
| Handle Type | Rubber Overmold |
| Cabinet Tip | No |
| Finish | Chrome |
| Tip Size | T15, T10, T9, T8, T7, T6 |
| Drive Design | Torx® |
| Case Included | Yes |
| No. of Pieces | 6 |
| Color | Red/Black |
| Weight | 0.8 LB |
| EAN or UPC | 45242338115 |

