- 2PC SCREWDRIVER SET
description
- Milwaukee® Demolition drivers are designed for maximum jobsite toughness and durability. The forged steel shanks are compressed to the high impact steel caps to provide 2X longer life in demolition applications. The comfortable tri-lobe handle allows users to comfortably apply more leverage. Milwaukee demolition screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- 2 piece demolition screwdriver set
- Heat treated steel cap extra durability when struck on handle end
- Visible ID markings allows for quick tool identification on jobsite
- Comfortable tri-lobe handle
| Handle Material | Plastic |
| Tip Size | PH #6, SL 5/16" |
| Included | (1) PH #2 x 6" Demolition Screwdriver, (1) SL 5/16" x 6" Demolition Screwdriver |
| Case Included | No |
| Handle Type | Tri-Lobe |
| Cabinet Tip | No |
| No. of Pieces | 2 |
| Finish | Chrome |
| Drive Design | Combination |
| Color | Black/Red |
| Weight | 1.01 LB |
| EAN or UPC | 45242508013 |

