- 8PC SCREWDRIVER SET W ECX
description
- Featuring hardened tips & forged shanks the Milwaukee® 8 piece screwdriver set provides professional grade solutions and durability to the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency. The comfortable tri-lobe handle allows users to comfortably apply more leverage.
features
- 8 piece screwdriver set with ECX
- Visible ID markings allows for quick tool identification on jobsite
- Phillips #1 x 3 in., Phillips #2 x 4 in., Phillips #2 x 6 in., slotted 1/4 in. x 4 in., slotted 3/16 in. x 6 in., slotted 5/16 in. x 6 in., ECX^™ #1, ECX^™ #2
- Wrench ready hex shanks
- Lanyard hole
| Finish | Chrome |
| Drive Design | Combination |
| No. of Pieces | 8 |
| Included | (8) Screwdrivers: Phillips #1 x 3", Phillips #2 x 4", Phillips #2 x 6", Slotted 1/4" x 4", Slotted 3/16" x 6", Slotted 5/16" x 6", ECX^ #1, ECX^ #2 |
| Cabinet Tip | No |
| Color | Black/Red |
| Tip Size | Multiple |
| Handle Material | Plastic |
| Case Included | No |
| Handle Type | Tri-Lobe/Ergonomic |
| Weight | 1.4 LB |
| EAN or UPC | 45242508037 |

