- 8PC SCREWDRIVER SET W SQ
description
- Featuring hardened tips & forged shanks the Milwaukee® 8 piece screwdriver set provides professional grade solutions and durability to the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency. The comfortable tri-lobe handle allows users to comfortably apply more leverage.
features
- 8 piece screwdriver set with square drive
- Visible ID markings allows for quick tool identification on jobsite
- Phillips #1 x 3 in., Phillips #2 x 4 in., Phillips #2 x 6 in., slotted 1/4 in. x 4 in., slotted 3/16 in. x 6 in., slotted 5/16 in. x 6 in., square #1, square #2
- Wrench ready hex shanks
- Lanyard hole
| No. of Pieces | 8 |
| Handle Type | Tri-Lobe/Ergonomic |
| Drive Design | Combination |
| Finish | Chrome |
| Tip Size | #1 |
| Handle Material | Plastic |
| Color | Black/Red |
| Cabinet Tip | No |
| Case Included | No |
| Screwdrivers Included | 8 |
| Weight | 2.005 LB |
| EAN or UPC | 45242508068 |

