- 13IN1 CUSHION GRIP SCREWDRIVER WITH ECX BIT
description
- The Milwaukee 13 in. 1 cushion grip screwdriver features 13 unique functions, ultimately reducing the number of tools a user must carry. The 13-in-1 screwdriver includes the 8 bits and 4 nut drivers most requested by professionals. The bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets and other common job site fixtures. The tri-material cushion grip handle offers best-in-class durability and will not peel. Covered by Milwaukee's Limited Lifetime Warranty.
features
- 8 unique driver bits - P1, P2, SL 3/16, SL 1/4, SQ1, SQ2, ECX1, ECX2
- 4 Unique nut drivers - 1/4 in., 5/16 in., 3/8 in., 1/2 in.
- Loop maker
- Tri-Material cushion grip
- Limited Lifetime Warranty
| Tip Size | Nut Drivers: 5/16 in., 3/8 in., 1/2 in., Driver Bits: P1, P2, SL 3/16, SL, SQ1, SQ2, ECX1, ECX2 |
| Handle Color | Red/Black |
| Screwdriver Shank | Round |
| Drive Design | Double Ended |
| Case Included | No |
| Handle Type | Cushion Grip |
| Tips Included | Yes |
| Ratcheting | No |
| Drive Type | Slotted, Phillips, Square Recess, ECX |
| No. of Pieces | 7 |
| Shank Finish | Chrome |
| Shank Length | 6 in |
| Length | 7.5 in |
| Drive Size | Nut Driver - 1/4 in, 5/16 in, 3/8 in, 1/2 in, Phillips #1, Phillips #2, Slotted 3/16, Slotted 1/4, Robertson Square Recess #1, Robertson Square Recess #2, ECX #1, ECX#2 |
| Handle Length | 4 in |
| Handle Material | Rubber |
| Weight | 0.55 LB |
| EAN or UPC | 45242514359 |

