- 13IN1 CUSHION GRIP SCREWDRIVER WITH SCHRADER® VALVE BIT
description
- The Milwaukee 13-in-1 cushion grip screwdriver with Schrader bit features 13 unique functions, ultimately reducing the number of tools a user must carry. The 13-in-1 screwdriver includes the 8 bits and 4 nut drivers most requested by HVAC professionals. The bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets and other common job site fixtures. The tri-material cushion grip handle offers best-in-class durability and will not peel. Covered by Milwaukee's Limited Lifetime Warranty.
features
- 13 unique functions
- Tri-Material cushion grip handle
- 8 unique driver bits - P1, P2, SL 3/16, SL 1/4, SQ1, SQ2, Std. Schrader, large Schrader
- 4 Unique nut drivers - 1/4 in., 5/16 in., 3/8 in., 1/2 in.
- Loop maker
- Tri-Material cushion grip
- Limited Lifetime Warranty
| Tip Size | P1, P2, SL 3/16, SL 1/4, SQ1, SQ2 |
| Length | 7.5 in |
| Shank Length | 6 in |
| Drive Design | Combination |
| Tips Included | Yes |
| Ratcheting | No |
| Drive Type | Phillips, Slotted, Schrader, Nut Drivers |
| Handle Length | 4 in |
| Handle Material | Rubber |
| Screwdriver Shank | Round |
| No. of Pieces | 13 |
| Drive Size | 1/4 in, 5/16 in, 3/8 in, 1/2 in Nut Drivers , P1, P2, SL 3/16, SL 1/4, SQ1, SQ2, Std. Schrader, Lg. Schrader |
| Shank Finish | Chrome |
| Case Included | No |
| Handle Color | Red/Black |
| Handle Type | Tri-Material Cushion Grip |
| Weight | 0.55 LB |
| EAN or UPC | 45242514373 |

