- 14-in-1 Ratcheting Multi-Bit Screwdriver
description
- The Milwaukee® 14-in-1 Ratcheting Multi-Bit Screwdriver is the most versatile multi-bit screwdriver. This multi-bit driver features easy-access in-handle storage which keeps bits organized, allowing you to quickly change bit sizes and types. The durable, all-metal ratchet allows for higher torque and faster driving. The removable bit holder has a 1/4" hex shank, making it power tool ready for maximum jobsite versatility. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee® 14-in-1 Ratcheting Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.
features
- Most versatile multi-bit driver
- 14-in-1: 13 bits and one 1/4" nut driver
- Easy access bits: in-handle bit storage
- Durable, all-metal ratchet: higher torque and faster driving
- Removable bit holder: power-tool ready with 1/4" hex shank
- Removable bit holder: put bits directly in handle for access in tight spaces
- Wrench-ready hex shank for wrench-assisted turning
- Ergonomic handle with durable overmold
- Rare earth magnet: secures bit in bit holder
- Chrome-plated bit holder for rust protection
- Includes: P0, P1, P2, P3, SL 1/4", SL 3/16", SL 7/32", SL 9/32", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25, T30, 2MM, 2.5MM, 3MM, 4MM, 1/8" hex, 5/32" hex, 3/16" hex, 1/4" hex, and 1/4" nut driver
- Limited Lifetime Warranty
| Handle Material | Plastic |
| Length | 10.118 in |
| Shank Finish | Plain |
| Drive Design | Combination |
| Handle Color | Black, Red |
| Screwdriver Shank | Hex |
| Tips Included | Yes |
| Handle Type | Overmolded |
| No. of Pieces | 15 |
| Case Included | No |
| Shank Length | 1.5 in |
| Drive Type | Multi-Bit |
| Ratcheting | Yes |
| Handle Length | 6.2 in |
| Weight | 0.72 LB |
| EAN or UPC | 45242630479 |

