Skip to content Skip to navigation menu
Milwaukee Tool48-22-2905

48-22-2905

2PC 14-IN-1 RATCHETING MULTI-BIT AND 8-IN-1 RATCHETING COMPACT MULTI-BIT SCREWDRIVER SET
Item #119915787
  • 2pc 14-in-1 Ratcheting Multi-Bit and 8-in-1 Ratcheting Compact Multi-bit Screwdriver Set
Milwaukee Tool48-22-2905
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2pc 14-in-1 Ratcheting Multi-Bit and 8-in-1 Ratcheting Compact Multi-bit Screwdriver Set

description

  • The Milwaukee® 14-in-1 Ratcheting Multi-Bit and 8-in-1 Ratcheting Compact Multi-Bit screwdrivers are the most versatile multi-bit screwdrivers. These multi-bit drivers feature easy-access in-handle storage to keep bits organized, allowing you to quickly change bit sizes and types. The durable, all-metal ratchets allow for higher torque and faster driving. The removable bit holders have 1/4" hex shanks, making them power tool ready for maximum jobsite versatility. The chrome-plated bit holders provide rust protection and reduce wear from elements on the jobsite. All Milwaukee® Multi-Bit Screwdrivers are backed by Milwaukee’s Limited Lifetime Warranty.

features

  • Most versatile multi-bit drivers
  • 14-in-1: 13 bits and one 1/4" nut driver and 8-in-1: 7 bits and one 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Durable, all-metal ratchet: higher torque and faster driving
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Rare earth magnet: secures bit in bit holder
  • Size ID on every bit
  • Chrome-plated bit holder for rust protection
  • Regular handle: P1, P2, SL 1/4", SL 3/16", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25 and 1/4"" nut driver Stubby handle: P1, P2, SL 3/16", SL 1/4", SQ1, SQ2, T15, and 1/4" nut driver
  • Limited Lifetime Warranty
No. of Pieces 24
Screwdrivers Included Ratcheting Multi-Bit, Ratcheting Compact Multi-Bit
Cabinet Tip No
Handle Type Overmolded
Color Black, Red
Drive Design Combination
Handle Material Plastic
Case Included No
Weight 1.22 LB
EAN or UPC 45242630554
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison