- DATA COMM UNIVERSAL TWISTED PAIR STRIPPER
description
- A UTP stripper specifically designed for cat 3-6 wire, features an optimized finger loop and adjustable blade height, giving you a comfortable one-handed operation.
features
- Adjustable blade height
- Optimized finger loop
- Spring loaded design
- Designed for cat 3-6 wire
| Electrician Tool Type | Wire Strippers |
| Warranty | Limited Lifetime |
| Color | Red/Black |
| Electrician Tool Application | Stripping |
| Cutting Capacity | Cat 3-6 Wire |
| Application | Wire Stripping |
| Electrical Accessory Type | Tool |
| Stripping Capacity | Cat 3-6 Wire |
| Material | Plastic, Metal |
| Weight | 0.09 LB |
| EAN or UPC | 45242343676 |

