- 2PC CURVED JAW LOCKING PLIERS W/ GRIP
description
- The MILWAUKEE® 2-Piece TORQUE LOCK™ Curved Jaw Locking Pliers Set provides users with faster tool setup and more locking force. The curved jaw pliers have a unique thumb screw which offers a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers are made from forged alloy steel for maximum durability with hardened jaws for increased gripping power, perfect for the toughest of jobsites. The two-piece set includes one 10" TORQUE LOCK™ Curved Jaw Locking Pliers with Durable Grip and one 7" TORQUE LOCK™ Curved Jaw Locking Pliers with Durable Grip. Milwaukee offers a Limited Lifetime Warranty on all locking tools.
features
- Faster tool set up and more locking force than the competition
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Curved jaw maximizes pressure points for any bolt, nut or locking tool application
- One-handed control release is efficient and easy
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel for maximum tool strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- Durable, non-slip grips for maximum comfort and superior performance
| Color | Silver, Red, Black |
| Insulated Handle | No |
| Material | Forged Alloy Steel |
| Plier Type | Locking |
| Sharpenable | No |
| Blade Length | 0.25 in |
| Included | (1) 7" TORQUE LOCK Curved Jaw Locking Pliers, (1) 10" TORQUE LOCK Curved Jaw Locking Pliers |
| Blade Material | Forged Alloy Steel |
| Cutter Included | Yes |
| No. of Pieces | 2 |
| Weight | 2.315 LB |
| EAN or UPC | 45242325047 |

