- LOCKING CLAMPS REG 18"
description
- The MILWAUKEE® 18" TORQUE LOCK™ Locking Clamp with Regular Jaws provides faster tool setup and best in class locking force. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3530 is perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty on all locking tools.
features
- Faster tool set up and more locking force than the competition
- Wide jaws provide clamping versatility on variety sizes/shapes
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- One-handed control release is efficient and easy
- Forged alloy steel for maximum tool strength and durability
- Hardened jaws provide better grip force on jobsite material
- Limited Lifetime Warranty
includes
- (1) 18" Locking Clamp With Regular Jaws
| Weight | 0.55 LB |
| EAN or UPC | 45242472673 |

