- LOCKING CLAMPS REG 9"
description
- The MILWAUKEE® 4" TORQUE LOCK™ Locking Clamp with Deep Jaws provides faster tool setup and best in class locking force. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3533 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.
features
- Faster tool set up and more locking force than the competition
- Deep reach jaws optimized for large work pieces, maximum reach
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- One-handed control release is efficient and easy
- Forged alloy steel for maximum tool strength and durability
- Hardened jaws provide better grip force on jobsite material
- Limited Lifetime Warranty
includes
- (1) 9" Locking Clamp With Deep Jaws
| Weight | 0.19 LB |
| EAN or UPC | 45242472680 |

