- 2PC - 6" LONG NOSE AND 10" CURVED JAW LOCKING PLIERS SET
description
- The MILWAUKEE® 2-Piece TORQUE LOCK™ Locking Pliers Set provides users with faster tool setup and more locking force. The locking pliers' unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers are made from forged alloy steel for maximum durability with hardened jaws for increased gripping power, perfect for the toughest of jobsites. The two-piece set includes one 10" TORQUE LOCK™ Curved Jaw Locking Pliers and one 6" TORQUE LOCK™Long Nose Locking Pliers. Milwaukee offers a Limited Lifetime Warranty with all locking tools.
features
- Faster tool set up and more locking force than the competition
- Curved jaw maximizes pressure points for any bolt, nut or locking tool application (48-22-3420)
- Long nose jaw allows easy access in extended reach applications (48-22-3506)
- One-handed control release is efficient and easy
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel for maximum tool strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
| Cutter Included | Yes |
| Blade Length | 0.25 in |
| Material | Chrome Plated Metal |
| Blade Material | Steel |
| Included | (1) 10" Curved Jaw TORQUE LOCK Locking Pliers, (1) 6" Long Nose TORQUE LOCK Locking Pliers |
| Insulated Handle | No |
| Color | Silver |
| No. of Pieces | 2 |
| Sharpenable | No |
| Plier Type | Locking |
| Weight | 1.75 LB |
| EAN or UPC | 45242366538 |

