- 10PC TORQUELOCK PLIERS KIT
description
- The MILWAUKEE® 10-Piece TORQUE LOCK™ Pliers Kit provides faster tool setup and more locking force for the professional tradesman. The pliers feature hardened jaws for more gripping power and forged alloy steel for maximum durability. The locking pliers feature a unique thumb screw that provides users with a more convenient geometry for better hand force. The locking tool kit delivers clearance to generate more torque with the screwdriver through-hole design. Milwaukee locking tools are made for the toughest job applications.
features
- Faster tool set up and more locking force than the competition
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel construction gives users strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- 48-22-3422 (5 in. curved jaw)
- 48-22-3421 (7 in. curved jaw)
- 48-22-3607 (7 in. Max Bite) 48-22-3610 (10 in. Max Bite)
- 48-22-3507 (7 in. straight jaw)
- 48-22-3510 (10 in. straight jaw)
- 48-22-3506 (6 in. long nose)
- 48-22-3509 (9 in. long nose)
- 48-22-3531 (11 in. locking c-clamp)
- 48-22-3532 (6 i
- Limited Lifetime Warranty
| Material | Forged Alloy Steel |
| Cutter Included | No |
| Sharpenable | No |
| Color | Silver |
| No. of Pieces | 10 |
| Insulated Handle | No |
| Plier Type | Locking |
| Included | (1) Each: 5" Curved Jaw, 7" Curved Jaw, 7" MAXBITE, 10" MAXBITE, 7" Torque Lock, 10" Torque Lock, 6" Long Nose, 9" Long Nose, 11" Torque Lock, 6" Torque Lock |
| Weight | 9.7 LB |
| EAN or UPC | 45242500154 |

