Skip to content Skip to navigation menu
Milwaukee Tool48-22-3801

48-22-3801

COMPOSITE FOLDING RULE
Item #112920481
  • COMPOSITE FOLDING RULE
Milwaukee Tool48-22-3801
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • COMPOSITE FOLDING RULE

description

  • The Milwaukee folding rule offers maximum durability by featuring composite laminated blades for water and scratch resistance. Heat stamped markings resist wear and abrasion for tough jobsite conditions. Corrosion-free embedded joints also lock at 0°, 90° and 180° for added utility and durability. Patent-pending reference angle markings allows users to quickly determine common conduit bend angles.

features

  • Most durable markings and blades
  • Heat stamped markings
  • Wear and scratch resistant laminate
  • Corrosion-free embedded joints
  • Imperial scale
  • 78 in. total length
Weight 0.32 LB
EAN or UPC 45242359875
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison