- LIGHTWEIGHT TINNER REPLACEABLE BLADES
description
- The Milwaukee lightweight tinner replacement blades are compatible with the Milwaukee 48-22-4006 lightweight tinner snips. They are built for straighter, cleaner cuts through sheet metal and other materials. The blades are best-in-class, 3-1/2 in.
features
- Replacement blades for item 48-22-4006
- Best-in-class 3-1/2 in. blades
- Rust resistant
- Built for straighter and cleaner cuts
| Blade Length | 3.5 in |
| Handle Material | No Handle |
| Material Cut | Thin Metal |
| Overall Length | 5 in |
| Lockable Blade | No |
| Color | Silver |
| Blade Material | Forged Alloy Steel |
| Sharpenable | No |
| Weight | 0.3 LB |
| EAN or UPC | 45242321858 |

