- DATA COMM CABLE SCISSORS
description
- Blades won’t loosen with Milwaukee's bolt lock design on the new electrician snips. All metal handles and comfortable grips give you the maximum leverage
- a wire gullet prevents the blades from walking while making a cut.
features
- Bolt lock technology - blades won't come loose
- High leverage ergonomic handles
- Wire gullet prevents wires from walking
- All metal handles
- Forged blades
- Serrated teeth for non-slip cutting
| Lockable | No |
| Electrical Accessory Type | Tool |
| Handle Length | 5 in |
| Cutting Capacity | Cat 6 Wire |
| Color | Red, Silver |
| Size | 10.65 in |
| Electrician Tool Type | Cable Cutters |
| Electrician Tool Application | Cutting |
| Material | Metal, Plastic |
| Warranty | Limited Lifetime |
| Weight | 0.4 LB |
| EAN or UPC | 45242343690 |

