Skip to content Skip to navigation menu
Scissor

48-22-4048

Scissor
Item #120429557
  • Electrician Scissors
Scissor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Electrician Scissors

description

  • The MILWAUKEE® Electrician Scissors make easy cuts through cable and wire with the sharp blades. Nickel-coated steel blades stay sharp and maintain blade durability. Designed specifically for electrical and telecommunication applications, these scissors feature two stripping notches on the upper blade to easily strip 19 AWG and 23 AWG wires. The full blade serrated edge provides precise, non-slip cutting action.

features

  • Durable Steel Blades Stay Sharp
  • Easy Stripping With Notched Upper Blade
  • Full Blade Serrations For Non-slip Cutting
  • Cuts Telecom and Electrical Cordage, Cable, and Wire
  • Scraper and File on Outside of Both Blades
  • Low Profile Bolt Pivot Point
  • Nickel Plating Resists Rust
  • Limited Lifetime Warranty
Weight 0.23 LB
EAN or UPC 45242847570
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison