Skip to content Skip to navigation menu
Conduit Bender

48-22-4070

Conduit Bender
Item #115582386
  • 1/2" Aluminum Conduit Bender
Conduit Bender
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Aluminum Conduit Bender

description

  • Milwaukee® conduit benders feature high contrast markings for the best visibility allowing users to easily and accurately make bends. A reinforced hook and pedal provide added durability while a secure double bolted handle won’t loosen. These conduit benders feature the most bending references and a wear-resistant reference chart for easier use. Milwaukee conduit benders are available in 1/2 in. EMT, 3/4 in. EMT, and 1 in. EMT heavy duty iron models and 1/2 in. EMT and 3/4 in. EMT lightweight aluminum models.

features

  • High contrast markings, best visibility
  • Reinforced hook and pedal for added durability
  • High contrast markings
  • Reinforced hook and pedal
  • Secure double bolted handle
  • Most bending references
  • Wear Resistant reference chart
  • Lightweight aluminum shoe
  • For 1/2 in. EMT
  • Key reference angles on shoe
  • Offset multipliers on shoe
  • 30, 45, and 60 degree center of saddle bend notches
Weight 4.51 LB
EAN or UPC 45242002481
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison