- 1" EMT ALUMINUM CONDUIT BENDER
description
- The MILWAUKEE® 1" Aluminum Conduit Bender features high contrast markings for the best visibility to easily and accurately make bends. A reinforced hook and pedal and lightweight aluminum shoe provide added durability while a secure double bolted handle won’t loosen after repeated use. The conduit pipe bender shoe features the most bending references as well as a wear-resistant reference chart for easier use. Offset multipliers are featured on the shoe while 30°, 45°, and 60° center of saddle bend notches and a back of 90° bend indicator easily and accurately bend conduit. The iron bender is best for with 1" EMT, 3/4" Rigid, and 3/4" IMC conduit.
features
- High Contrast Markings
- Reinforced Hook and Pedal
- Secure Double Bolted Handle
- Most Bending References
- Wear Resistant Reference Chart
- Key Reference Angles on Shoe
- Offset Multipliers on Shoe
- 30, 45, and 60 Degree Center of Saddle Bend Notches
- Back of 90 Degree Bend Indicator
- Lightweight Aluminum Shoe
- For 1" EMT, 3/4" Rigid, and 3/4" IMC
| Weight | 11.02 LB |
| EAN or UPC | 45242587506 |

