- 3/4" Iron Conduit Bender
description
- Milwaukee® conduit benders feature high contrast markings for the best visibility allowing users to easily and accurately make bends. A reinforced hook and pedal provide added durability while a secure double bolted handle won’t loosen. These conduit benders feature the most bending references and a wear-resistant reference chart for easier use. Milwaukee conduit benders are available in 1/2 in. EMT, 3/4 in. EMT, and 1 in. EMT heavy duty iron models and 1/2 in. EMT and 3/4 in. EMT lightweight aluminum models.
features
- High contrast markings, best visibility
- Reinforced hook and pedal for added durability
- High contrast markings
- Reinforced hook and pedal
- Secure double bolted handle
- Most bending references
- Wear Resistant reference chart
- Heavy duty iron shoe
- For 3/4 in. EMT, 1/2 in. Rigid, and 1/2 in. IMC
- Key reference angles on shoe
- Offset multipliers on shoe
- 30, 45, and 60 degree center of saddle bend notches
| Weight | 7.7 LB |
| EAN or UPC | 45242002511 |

