Skip to content Skip to navigation menu
Wax Lubricant

48-22-4136

Wax Lubricant
Item #120841427
  • Wire & Cable Pulling Wax Lubricant
Wax Lubricant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wire & Cable Pulling Wax Lubricant

description

  • The MILWAUKEE® Wire and Cable Pulling Wax Lubricant evenly clings to wires for easy long runs. The wire-pulling lubricant reduces friction for smooth pulling of wire and cable through conduit. The wax dries thin for less build-up on wires and in conduit. It is compatible with all cable types and remains stable from 32°F to 120°F.

features

  • Evenly Clings to Wires for Easy Long Runs
  • Reduces Friction for Smooth Pulling
  • Dries Thin for Less Build-up
  • For use with all Cable Types
  • Wax is Temperature Stable and does not Separate
  • Threaded Cap for Secure Storage
  • UL Listed - Test and certified to Wire Pulling Compound E535470
  • 1 Qt. Squeeze Bottle
  • Made in USA
Weight 2.18 LB
EAN or UPC 45242849253
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison