- 5' Mid Flex Fish Stick
description
- The Milwaukee® 5 Ft. mid flex fish stick has the most durable connections and brightest glow. The knurled grip provides easy threading and a coating protects against splinters. Available in low, mid, and high flexibility, each 5 Ft. electrical fish stick is color-coded by flexibility providing easy identification. All Milwaukee fish sticks and fish stick accessories are compatible with one another. One 5 Ft. mid flex fish stick and a bullet nose tip are included.
features
- Reinforced connection points for most durable connections
- Glow in the dark for brightest glow
- Knurled grip for easy threading
- Protective anti-splinter coating
- Mid flexibility
- Color coded by flexibility
- 5 Ft. individual stick
- Includes (1) mid flex stick
- Includes bullet nose tip
- Compatible with all Milwaukee fish sticks and fish stick accessories
| Included | (1) Mid Flex Stick, (1) Bullet Nose Tip |
| Electrical Accessory Type | Fish Wire / Tape |
| Color | White |
| Length | 5 ft |
| Case Included | No |
| Handle Type | No Handle |
| Magnetic | No |
| Fish Wire/Tape Material | Fiberglass |
| Weight | 0.238 LB |
| EAN or UPC | 45242533206 |

