- 2-3/8" PIPE CUTTER
description
- The Milwaukee 2-3/8 in. ratcheting pipe cutter is engineered for straight, easy cuts. The piece point blade is designed to accurately pierce without crushing or cracking the pipe. The blade is constructed with stainless steel for long life and a durable cutting edge. Ergonomic handles ensure user comfort for all day use. An all-metal lock is integrated in the handle for easy one-handed operation.
features
- 2-3/8 in. max capacity
- Pierce point blade
- Durable stainless steel blade
- Ergonomic handle design
- Integrated lanyard hole
- Limited Lifetime Warranty
| Size | 2 3/8 |
| Color | Red |
| Replaceable Blades | Yes |
| Ratcheting | Yes |
| Reamer | No |
| Cutting Dia. [Max] | 2.375 in |
| Warranty | Limited Lifetime |
| Depth of Cut | 11.5 in |
| Cutter Design | Plier |
| Material | Metal |
| Quick Release System | Yes |
| Weight | 1.5 LB |
| EAN or UPC | 45242477029 |

