- 1/2" MINI CUTTER
description
- The Milwaukee® 1/2 in. mini copper tubing cutter is designed to be the most durable mini cutter on the market. Featuring a proprietary adjustment mechanism, Milwaukee mini tubing cutters are engineered for 5X longer life. For added durability and extended performance, chrome rollers provide best in class rust protection. An easy grip knob allows faster adjustment and easier use.
features
- 1/8 in. to 5/8 in. cut capacity
- Proprietary adjustment mechanism
- Chrome rollers
- Easy grip knob
- Extra blade included
| Cutting Dia. [Min] | 0.125 in |
| Cutter Design | Mini Screw Drive |
| Size | 0.5 in |
| Quick Release System | No |
| Reamer | No |
| Ratcheting | No |
| Replaceable Blades | Yes |
| Depth | 2 in |
| Material | Aluminum |
| Cutting Dia. [Max] | 0.625 in |
| Weight | 0.3 LB |
| EAN or UPC | 45242348152 |

