- 1-1/2" CONSTANT SWING
description
- The Milwaukee® 1-1/2 in. constant swing copper tubing cutter is engineered for straighter, cleaner cuts. A 4 roller design delivers accurate cuts and prevents walking. For added durability and extended performance, chrome rollers provide best in class rust protection. An on-board reamer enables fast, easy deburring.
features
- 1/8 in. to 5/8 in. cut capacity
- 4 Roller design
- Chrome rollers
- Smooth adjustment mechanism
- On-board reamer
| Material | Aluminum |
| Reamer | Yes |
| Ratcheting | No |
| Cutter Design | Screw Drive |
| Cutting Dia. [Min] | 0.125 in |
| Replaceable Blades | Yes |
| Cutting Dia. [Max] | 1.625 in |
| Quick Release System | No |
| Depth | 2.8 in |
| Size | 1.5 in |
| Weight | 1.355 LB |
| EAN or UPC | 45242348176 |

