Skip to content Skip to navigation menu
Milwaukee Tool48-22-4257

48-22-4257

3PK REPL REAMING TIPS
Item #112920508
  • 3PK REPL REAMING TIPS
Milwaukee Tool48-22-4257
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3PK REPL REAMING TIPS

description

  • The Milwaukee 3 pc. replacement reaming blades are compatible with Milwaukee constant swing copper tubing cutters. Precision machining delivers a sharp cutting edge. Milwaukee reaming blades are heat treated and black oxide coated for extended life. Includes 3 pieces .

features

  • Designed for use with Milwaukee constant swing copper tubing cutters
  • Three pack
  • Heat treated
  • Black oxide blade
Length 1.9 in
No. of Pieces 3
Material Metal
Weight 0.03 LB
EAN or UPC 45242356263
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison