- 3/4" MINI COPPER TUBING CUTTER
description
- The Milwaukee 3/4 in. mini copper tubing cutter is designed to be the most durable mini cutter on the market. Featuring a reinforced adjustment mechanism, Milwaukee mini tubing cutters are engineered for 5X longer life. For added durability and extended performance, chrome rollers provide best in class rust protection. An easy grip knob allows faster adjustment and easier use.
features
- 1/8 in. to 7/8 in. cut capacity
- Reinforced adjustment mechanism
- Chrome rollers
- Easy grip knob
- Best in class rust protection
- Fast tool free blade change
- Easy size adjustment
- Small size for tight areas
| Cutting Dia. [Min] | 0.75 in |
| Material | Copper |
| Depth | 2.5 in |
| Quick Release System | No |
| Cutter Design | Mini Screw Drive |
| Cutting Dia. [Max] | 0.75 in |
| Size | 0.75 in |
| Ratcheting | No |
| Reamer | No |
| Replaceable Blades | Yes |
| Weight | 0.35 LB |
| EAN or UPC | 45242486472 |

