- 1" CONSTANT SWING
description
- The Milwaukee® 1 in. constant swing copper tubing cutter is engineered for straighter, cleaner cuts. A 4 roller design delivers accurate cuts and prevents walking. For added durability and extended performance, chrome rollers provide best in class rust protection. Tool-free blade change allows easy blade replacement on the jobsite.
features
- 1/8 in. to 1-1/8 in. cut capacity
- 4 Roller design
- Chrome rollers
- Smooth adjustment mechanism
- Best in class rust protection
- Fast tool free blade change
- Easy size adjustment
- Small size for tight areas
| Size | 1 in |
| Quick Release System | No |
| Depth | 5.8 in |
| Material | Copper |
| Reamer | No |
| Ratcheting | No |
| Cutter Design | C-Clamp Style |
| Cutting Dia. [Max] | 1.125 in |
| Cutting Dia. [Min] | 0.125 in |
| Replaceable Blades | Yes |
| Weight | 0.9 LB |
| EAN or UPC | 45242486489 |

