- 3/4" AUTO CUTTER
description
- Milwaukee® close quarters tubing cutters are optimized for tough cuts in tight spaces. The compact design allows access to the tightest spaces. Chrome rollers deliver best in class rust protection while integrated weep holes allow water to drain from the tool. Directional grip allows better handling and quick identification of swing direction for easy use. Available in 1/2 in., 3/4 in., and 1 in. sizes.
features
- Most compact
- Longest life
- Chrome rollers
- Weep holes
- Directional grip
- Replaceable blade
| Reamer | No |
| Cutting Dia. [Max] | 0.75 in |
| Replaceable Blades | Yes |
| Material | Aluminum |
| Quick Release System | No |
| Depth | 2.4 in |
| Ratcheting | No |
| Cutter Design | Close Quarters |
| Weight | 0.26 LB |
| EAN or UPC | 45242472499 |

