Skip to content Skip to navigation menu
Measuring Wheel

48-22-5006

Measuring Wheel
Item #112920524
  • 6" MEASURING WHEEL
Measuring Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" MEASURING WHEEL

description

  • The Milwaukee 6 in. measuring wheel was designed for extreme durability, increased ergonomics, and productivity. Constructed of reinforced aluminum frames and reinforced folding joints, the Milwaukee measuring wheels are able to withstand the toughest jobsite conditions. Durable locking pivot points help quickly fold the units for transportation and storage. The pistol grip handles, designed to provide similar ergonomics to that of a power tool handle, fitting the hand of the user better than other wheels on the market. These handles feature a top brake function that can be used to ‘lock’ the wheel and the reading, increasing accuracy. The Milwaukee 6 in. measuring wheel can be easily folded down to a compact 18 in. which allows for easier transport and versatility.

features

  • Top break function
  • Reinforced locking pivot point
  • Zero point indicator
  • Ergonomic handle
  • Locks when folded
  • 0 to 10,000 ft.
Weight 2.39 LB
EAN or UPC 45242474363
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison