Skip to content Skip to navigation menu
Digital Angle Gauge

48-22-5602

Digital Angle Gauge
Item #120569588
  • Digital Angle Gauge
Digital Angle Gauge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Digital Angle Gauge

description

  • The MILWAUKEE® Digital Angle Gauge provides easy digital navigation by displaying functions and information clearly. The Digital Angle Gauge also includes an auto-rotating display, and angle assist arrows that point to the nearest 90-degree, so angles can be assessed quickly. The real-time measurements save time by reducing unnecessary screen delays. It also features a zero function to replicate angles, and a locking measurement button to reference angles. The amplified rare earth magnets securely attach regardless of orientation, increasing productivity. The Milwaukee® Digital Angle Gauge is backed by a limited lifetime warranty.

features

  • Quick Angle Finding
  • Easy Digital Navigation
  • Quick Readings, Real Time Measurements
  • Amplified Rare-Earth Magnets
  • Auto-Rotating LCD Screen
  • 0 to 90-Degree and 0 to 180-Degree Measurement Ranges
  • IP42 Rating protects against water and dust
  • Soft Carrying Case and Two AAA batteries Included
  • Power/Hold Button saves measurement on display, or shuts off the product
  • Zero/Range button enables relative angle or toggles between ranges
  • Auto-shutoff feature saves battery life
  • Limited Lifetime Warranty (Excludes Batteries)
Weight 0.182 LB
EAN or UPC 45242852567
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison