- 5-BLADE HVAC CRIMPER
description
- The Milwaukee 5-blade pipe crimper gets up to 2X longer life and provides deep, constant crimps in up to 22 gauge cold rolled steel. The patent-pending reinforced crimper ribs add stiffness to each blade for aggressive crimps and the heavy-duty spring will prolong the life of the tool. Patent-pending one-thumb open and lock mechanism makes the tool easy to open and lock. Chrome plated, rust resistant blade and a heavy duty spring ensures the tool will survive jobsite conditions. The 5-blade crimper handles feature a symmetrical design for a more comfortable and secure grip when folding metal under-handed and over-handed.
features
- Reinforced crimper ribs (patent pending)
- Heavy duty spring
- Chrome plated for rust resistance
- Symmetrical handles
| Weight | 1.14 LB |
| EAN or UPC | 45242332113 |

