- CABLE CUTTERS
description
- The Milwaukee cable cutting pliers feature a forged head for lasting durability and high cut quality through the toughest applications. The cable cutting pliers are designed with an optimized blade angle that will remain sharp when cutting through copper and aluminum cable. The cable cutting pliers offer rust protection for tough jobsite conditions. The cable cutting pliers feature a curved ergonomic handle with comfort grips that will not peel.
features
- Beveled jaw head
- Optimized blade angle
- Comfort grips will not peel or dig into hands during extended use
- Rust resistant
- Forged strength design
- Ergonomic handle design
- 4/0 Aluminum max capacity
- 2/0 Copper max capacity
| Color | Red, Silver |
| Overall Length | 9.49 in |
| Sharpenable | No |
| Blade Length | 1.5 in |
| Handle Length | 6 in |
| Handle Material | Plastic |
| Warranty | Limited Lifetime |
| Blade Material | Metal |
| Cutting Capacity | 4/0 Aluminum, 2/0 Copper, 24 Ga. Data Cable |
| Weight | 0.96 LB |
| EAN or UPC | 45242356140 |

