Skip to content Skip to navigation menu
Cable Cutter

48-22-6111

Cable Cutter
Item #120569678
  • Armored Cable Cutter
Cable Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Armored Cable Cutter

description

  • The MILWAUKEE® Armored Cable Cutter delivers easy armored cable cutting through MC, AC, BX, MCAP®, and Greenfield armor. The armored cable cutter features a self-adjusting armor clamp for fast and easy armor clamping. The armored cable cutter also offers a cut-depth switch allowing for quick adjustments between standard MC and reduced MC. The cutter delivers an easy blade change design and is equipped with extra blade storage conveniently located in the rotating handle. The Armored Cable Cutter is backed by a Limited Lifetime Warranty.

features

  • Easy Armored Cable Cutting
  • Self-Adjusting Armor Clamp
  • Quick Cut-Depth Switch allows easy adjustment between standard and reduced armored cable
  • Cuts armored cable up to 3/8" diameter
  • Easily cuts through MC, AC, BX, MCAP®, and Greenfield
  • Clean Cuts: Eliminates burrs, leaving safer to handle material and no need to clean up after cut
  • On board storage for extra blades
  • Tether Ready Lanyard Hole
  • Limited Lifetime Warranty
Weight 1.23 LB
EAN or UPC 45242848454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison