- PVC/OIL FILTER PLIERS
description
- The Milwaukee PVC/oil filter pliers feature forged jaws for lasting durability through tough jobsite applications. The jaws are designed with a 3.5 in. capacity for a multitude of common applications including, PVC fittings, small sink basket strainers, oil filters, and more. The PVC/oil filter plier handles are a compact 9 in. long but boast the jaw capacity of much larger pliers giving them maximum versatility. Also featured, are comfort grips which will not peel or dig into hands during use.
features
- 3.5 in. jaw capacity
- 9 in. compact length
- Comfort grips will not peel or dig into hands during extended use
- Rust resistant
- Forged strength design
| Adjustable | Yes |
| Grip Material | Rubber |
| Opening [Max] | 3.5 in |
| Length | 9 in |
| Material | Steel |
| Weight | 0.59 LB |
| EAN or UPC | 45242356157 |

