- 3PC PLIERS KIT
description
- The Milwaukee 3-piece pliers kit provides solutions for a wide range of cutting and fastening applications. The 10 in. REAM & PUNCH straight jaw pliers incorporate exposed metal handles (patent pending) and a precision pliers head for reaming pipe and punching electrical knock outs. The 8 in. Long nose pliers feature a 2 in. gripping nose for pulling wire and material through rough-in holes and other tight spaces, as well as an integrated fish tape puller. The 7 in. Diagonal cutting pliers feature iron Carbide edge hardened cutting edges for up to 2X more cuts, and a tapered nose with flush cutting blades, which cut all the way to the tip. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
features
- Forged design for added strength
- Iron Carbide cutting edge for more cuts over the life of the pliers (8 in. diagonal pliers)
- Rust resistance
- Reaming head design - up to 1 in. or 2 in. (patent pending)
- Comfort grips - will not peel from jobsite conditions
| Blade Material | Carbide Edged Steel |
| Insulated Handle | No |
| Color | Steel, Red |
| Blade Length | 1 in |
| Plier Type | Assorted |
| Sharpenable | No |
| Cutter Included | Yes |
| Material | Steel |
| No. of Pieces | 3 |
| Included | (1) Ream and Punch Straight Jaw Pliers, (1) Long Nose Pliers, (1) Diagonal Cutting Pliers |
| Weight | 2.34 LB |
| EAN or UPC | 45242479092 |

