- FENCING PLIERS
description
- The Milwaukee fencing pliers feature a forged head for lasting durability through the toughest applications. The fencing pliers are designed with a multi-purpose design which incorporates a staple puller, staple pincher, fencing wire cutter, fencing wire puller, fencing wire crimper, and general purpose hammer. The fencing plier offer rust protection for tough jobsite conditions. The fencing pliers are designed with a curved handle with comfort grips that will not peel.
features
- Multi-purpose tool
- High-leverage design
- Comfort grips will not peel or dig into hands during extended use
- Rust resistant
- Forged strength design
| Handle Length | 10.5 in |
| Size | 10.61 in |
| Width | 3.287 in |
| Handle Material | Injection Molded |
| Weight | 1.56 LB |
| EAN or UPC | 45242356133 |

