- 9PC SNAP RING PLIERS SET
description
- The MILWAUKEE® 9pc Convertible Snap Ring Pliers Set features an all-metal dial that quickly switches between internal and external modes. The all-metal dial is more durable than competitors. The anti-slip dial makes it easier to convert the pliers when working with both internal and external snap rings. The all-metal dial provides the ability to withstand harsh environments. The adaptable storage rack optimizes drawer space by including a detachable handle to fit in tight spaces or carry on the go. The storage rack also includes magnets and hang holes to hang vertically when drawer space is very limited, making for the most adaptable snap ring plier storage. Milwaukee Tool's Convertible Snap Ring Plier Set is backed by a Limited Lifetime Warranty.
features
- Easier Conversion: Anti-Slip Dial
- Most Durable: All Metal Dial
- Optimizes Drawer Space: Most Adaptable Rack
- Adaptable Rack: Magnetic Base and Hang Holes
- Adaptable Rack: Removable Carrying Handle
- Double Dipped Slip Resistant Grip
- Fixed Tips
- Ergonomic Handle Design
- Black Oxide Coating for Corrosion Resistance
- Included Tip Sizes: .038”, .047” and .070”
- Included Tip Angles: 18°, 45°, and 90°
- Limited Lifetime Warranty
| Weight | 3.6 LB |
| EAN or UPC | 45242738090 |

