- Multi Purpose Wire Stripper with Crimper
description
- The Milwaukee multi purpose pliers provide the user ultimate versatility, from wire StripGaurd, cutting, and crimping to bolt cutting, the Milwaukee multi purpose pliers are the ultimate solution for the electrician. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. The ergonomic handles and spring loaded design make this tool comfortable to use.
features
- Designed to strip wire of size 10 - 20 AWG and 12 - 22 AWG
- Crimps insulated and non-insulated 10- to 22-gauge terminals and 7 - 8mm ignition terminals
- Shears bolt sizes 4-40, 5-40, 6-32, 8-32, 10-32, 10-24
- Tool with serrated plier nose is designed to pull and loop wire
- Long, curved cutting blade easily cuts and strips wire
- Spring loaded design
- Ergonomic handles
- Limited Lifetime Warranty
| Material | Steel |
| Jaw Capacity | 0.75 in |
| Plier Type | Assorted |
| Insulated Handle | No |
| Handle Length | 4 in |
| Sharpenable | No |
| Color | Red, Silver |
| Weight | 0.51 LB |
| EAN or UPC | 45242518821 |

